Zoro Homepage

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-1-3/8-B

  • Zoro # G3986963


product price: $31.69
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.375 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/8-B
Zoro #
G3986963
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Stud Dia.
0.75 in
Stud Length
1 1/4 in
Thread Length (In.)
0.625 in
Roller Width (In.)
0.7500
Stud Length (In.)
1.250
Roller Dia. (In.)
1.3750
Thread Size
3/4-16
Stud Dia. (In.)
0.7500
Stud Thread Length
5/8 in
Overall Length
2 1/32 in
Stud Diameter
3/4 in
Roller Diameter
1 3/8 in
Stud Thread Size
3/4"-16
Hex Drive Size
1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
4,060 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Roller Type
Hex Socket Head
Type
Heavy Stud
Static Load Capacity (Lb.)
8,600 lb
Number of Bearings
1
Item
Cam Follower
Agency Compliance
ABMA
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Static Radial Load Capacity
8,600 lbf
Bearing Material Grade
AISI 52100
Roller Head Type
Flat
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Drive Type
Hex Socket
Features
Rollers and Outer Races are Identical to the Standard CR Series, The Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Load Direction
Radial
Closure
Open
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
Standards
ABMA
Drive Location
Stud
Dynamic Radial Load Capacity
4,060 lbf
Duty Type
Heavy
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.