Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-1-5/8-B

  • Zoro # G4113067


product price: $39.49
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-5/8-B
Zoro #
G4113067
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.875 in
Stud Length
1 1/2 in
Roller Width (In.)
0.8750
Thread Size
7/8-14
Thread Length (In.)
0.75 in
Stud Length (In.)
1.500
Roller Dia. (In.)
1.6250
Stud Dia. (In.)
0.8750
Overall Length
2 13/32 in
Roller Diameter
1 5/8 in
Hex Drive Size
5/16 in
Stud Diameter
7/8 in
Stud Thread Length
3/4 in
Stud Thread Size
7/8"-14

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Agency Compliance
ABMA
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Roller Type
Hex Socket Head
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
11,300 lb
Type
Heavy Stud
Item
Cam Follower
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
5,330 lb
Maximum Temperature
250 Degrees F
Drive Location
Stud
Bearing Material Grade
AISI 52100
Load Direction
Radial
Static Radial Load Capacity
11,300 lbf
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Duty Type
Heavy
Closure
Open
Standards
ABMA
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
System of Measurement
Inch
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Dynamic Radial Load Capacity
5,330 lbf
Roller Head Type
Flat
Drive Type
Hex Socket

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.