Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-3-1/2-B

  • Zoro # G4031142


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-1/2-B
Zoro #
G4031142
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.75 in
Stud Length
2 3/4 in
Thread Length (In.)
1.375 in
Stud Length (In.)
2.750
Roller Dia. (In.)
3.5000
Roller Width (In.)
2.0000
Stud Dia. (In.)
1.7500
Thread Size
1-3/4-12
Stud Diameter
1 3/4 in
Overall Length
4 25/32 in
Hex Drive Size
5/8 in
Roller Diameter
3 1/2 in
Stud Thread Size
1 3/4"-12
Stud Thread Length
1 3/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Carbon Steel
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Type
Heavy Stud
Roller Material
Alloy Steel
Roller Type
Hex Socket Head
Item
Cam Follower
Static Load Capacity (Lb.)
63,300 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
29,660 lb
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Standards
ABMA
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Dynamic Radial Load Capacity
29,660 lbf
Drive Type
Hex Socket
Load Direction
Radial
Closure
Open
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
63,300 lbf
Duty Type
Heavy
Roller Head Type
Flat
Roller Material Grade
52100
Drive Location
Stud
Bearing Material Grade
AISI 52100
System of Measurement
Inch

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.