Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-4-B

  • Zoro # G4148347


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-4-B
Zoro #
G4148347
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
2 in
Stud Length
3 1/2 in
Stud Dia. (In.)
2.0000
Roller Dia. (In.)
4.0000
Thread Size
2-12
Thread Length (In.)
1.5 in
Stud Length (In.)
3.500
Roller Width (In.)
2.2500
Overall Length
5 25/32 in
Stud Thread Length
1 1/2 in
Roller Diameter
4 in
Stud Thread Size
2"-12
Hex Drive Size
3/4 in
Stud Diameter
2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Static Load Capacity (Lb.)
90,000 lb
Agency Compliance
ABMA
Bearing Type
Needle Roller
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
35,980 lb
Type
Heavy Stud
Item
Cam Follower
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
90,000 lbf
Standards
ABMA
Rolling Element Rows
1
Roller Head Type
Flat
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Dynamic Radial Load Capacity
35,980 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
Roller Material Grade
52100
Duty Type
Heavy
Closure
Open
Drive Type
Hex Socket
Drive Location
Stud

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.