Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Hvy Stud, Hex Socket, Unseal

  • Mfr # HR-5/8-B

  • Zoro # G3940937


product price: $18.79
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-5/8-B
Zoro #
G3940937
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.3125 in
Stud Length
3/4 in
Thread Size
5/16-24
Roller Dia. (In.)
0.6250
Stud Dia. (In.)
0.3125
Stud Length (In.)
0.750
Roller Width (In.)
0.4370
Thread Length (In.)
0.3125 in
Stud Thread Size
5/16"-24
Stud Diameter
5/16 in
Stud Thread Length
5/16 in
Overall Length
1 7/32 in
Hex Drive Size
1/8 in
Roller Diameter
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Agency Compliance
ABMA
Type
Heavy Stud
Roller Type
Hex Socket Head
Static Load Capacity (Lb.)
2,500 lb
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
1,210 lb
Roller Material
Alloy Steel
Number of Bearings
1
Item
Cam Follower
Bearing Material
Alloy Steel
Roller Material Grade
52100
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Load Direction
Radial
Drive Type
Hex Socket
Dynamic Radial Load Capacity
1,210 lbf
Static Radial Load Capacity
2,500 lbf
Closure
Open
Maximum Temperature
250 Degrees F
Standards
ABMA
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Duty Type
Heavy
System of Measurement
Inch
Features
Rollers and Outer Races are Identical to the Standard CR Series, The Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Roller Head Type
Flat

Description

Cam Follower, Closure Open, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.