Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Standard Stud, Unsealed

  • Mfr # CR-1-3/4

  • Zoro # G3994636


product price: $39.25
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-3/4
Zoro #
G3994636
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Stud Dia. (In.)
0.7500
Roller Width (In.)
1.0000
Stud Length (In.)
1.750
Roller Dia. (In.)
1.7500
Thread Length (In.)
0.875 in
Thread Size
3/4-16
Stud Diameter
3/4 in
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Stud Thread Size
3/4"-16
Overall Length
2 25/32 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Item
Cam Follower
Bearing Type
Needle Roller
Number of Bearings
1
Roller Material
Alloy Steel
Agency Compliance
ABMA
Type
Stud
Dynamic Load Capacity (Lb.)
7,870 lb
Roller Type
Screwdriver Slot Head
Static Load Capacity (Lb.)
7,950 lb
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Drive Type
Slotted
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Standards
ABMA
Roller Head Type
Flat
Roller Material Grade
52100
Rolling Element Rows
1
Load Direction
Radial
Drive Location
Stud
Closure
Open
Dynamic Radial Load Capacity
7,870 lbf
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
7,950 lbf
Maximum Temperature
250 Degrees F
Duty Type
Standard
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.