Zoro Homepage

Cam Follower, Standard Stud, Unsealed

  • Mfr # CR-1-5/8

  • Zoro # G4176627


product price: $23.49
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-5/8
Zoro #
G4176627
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Roller Width (In.)
0.8750
Stud Length (In.)
1.500
Thread Size
5/8-18
Thread Length (In.)
0.75 in
Stud Dia. (In.)
0.6250
Roller Dia. (In.)
1.6250
Stud Thread Size
5/8"-18
Overall Length
2 13/32 in
Stud Diameter
5/8 in
Stud Thread Length
3/4 in
Roller Diameter
1 5/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
5,560 lb
Roller Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Bearing Type
Needle Roller
Number of Bearings
1
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Type
Stud
Agency Compliance
ABMA
Static Load Capacity (Lb.)
5,730 lb
Item
Cam Follower
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Static Radial Load Capacity
5,730 lbf
Rolling Element Rows
1
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Roller Head Type
Flat
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Standards
ABMA
Duty Type
Standard
Closure
Open
Drive Location
Stud
Dynamic Radial Load Capacity
5,560 lbf
Load Direction
Radial
Drive Type
Slotted

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.