Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Standard Stud, Unsealed

  • Mfr # CR-1/2

  • Zoro # G4118396


product price: $16.99
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2
Zoro #
G4118396
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Roller Width (In.)
0.3750
Thread Size
10-32
Roller Dia. (In.)
0.5000
Stud Dia. (In.)
0.1900
Thread Length (In.)
0.25 in
Stud Length (In.)
0.625
Stud Diameter
3/16 in
Stud Thread Length
1/4 in
Stud Thread Size
#10-32
Overall Length
1 1/32 in
Roller Diameter
1/2 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Roller Type
Screwdriver Slot Head
Item
Cam Follower
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
970 lb
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
720 lb
Bearing Type
Needle Roller
Type
Stud
Roller Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
970 lbf
Load Direction
Radial
Roller Material Grade
52100
System of Measurement
Inch
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Closure
Open
Duty Type
Standard
Drive Type
Slotted
Drive Location
Stud
Rolling Element Rows
1
Standards
ABMA
Static Radial Load Capacity
720 lbf
Bearing Material Grade
AISI 52100
Roller Head Type
Flat

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.