Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Standard Stud, Unsealed

  • Mfr # CR-3-1/2

  • Zoro # G4074305


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/2
Zoro #
G4074305
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.375 in
Stud Length
2 3/4 in
Stud Length (In.)
2.750
Thread Size
1-3/8-12
Roller Dia. (In.)
3.5000
Thread Length (In.)
1.375 in
Stud Dia. (In.)
1.3750
Roller Width (In.)
2.0000
Stud Diameter
1 3/8 in
Stud Thread Length
1 3/8 in
Overall Length
4 25/32 in
Stud Thread Size
1 3/8"-12
Roller Diameter
3 1/2 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Type
Screwdriver Slot Head
Bearing Material
Alloy Steel
Number of Bearings
1
Stud Material
Carbon Steel
Type
Stud
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
29,660 lb
Static Load Capacity (Lb.)
31,800 lb
Item
Cam Follower
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Standards
ABMA
Duty Type
Standard
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Dynamic Radial Load Capacity
29,660 lbf
System of Measurement
Inch
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
Static Radial Load Capacity
31,800 lbf
Roller Head Type
Flat
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Drive Location
Stud
Closure
Open

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.