Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Standard Stud, Unsealed

  • Mfr # CR-3-1/4

  • Zoro # G3961447


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/4
Zoro #
G3961447
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Thread Length (In.)
1.25 in
Stud Length (In.)
2.500
Thread Size
1-1/4-12
Roller Dia. (In.)
3.2500
Roller Width (In.)
1.7500
Stud Dia. (In.)
1.2500
Stud Diameter
1 1/4 in
Overall Length
4 9/32 in
Roller Diameter
3 1/4 in
Stud Thread Size
1 1/4"-12
Stud Thread Length
1 1/4 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Material
Alloy Steel
Item
Cam Follower
Stud Material
Carbon Steel
Roller Type
Screwdriver Slot Head
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
25,200 lb
Dynamic Load Capacity (Lb.)
20,200 lb
Agency Compliance
ABMA
Type
Stud
Bearing Type
Needle Roller
System of Measurement
Inch
Drive Type
Slotted
Standards
ABMA
Closure
Open
Roller Material Grade
52100
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
Duty Type
Standard
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
25,200 lbf
Load Direction
Radial
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
20,200 lbf
Features
Screwdriver Slot Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.