Zoro Homepage

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-1-XBE

  • Zoro # G4060271


product price: $29.89
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-XBE
Zoro #
G4060271
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Thread Length (In.)
0.5 in
Roller Dia. (In.)
1.0000
Roller Width (In.)
0.6250
Stud Dia. (In.)
0.4375
Stud Length (In.)
1.000
Thread Size
7/16-20
Hex Drive Size
1/4 in
Stud Thread Length
1/2 in
Stud Thread Size
7/16"-20
Overall Length
1 21/32 in
Roller Diameter
1 in
Stud Diameter
7/16 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
3,030 lb
Bearing Material
Alloy Steel
Type
Stud, Eccentric
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Item
Cam Follower
Agency Compliance
ABMA
Stud Material
Carbon Steel
Number of Bearings
1
Drive Type
Hex Socket
Static Radial Load Capacity
3,100 lbf
Drive Location
Stud
Seal Type
Contact
Load Direction
Radial
Duty Type
Standard
System of Measurement
Inch
Roller Material Grade
52100
Rolling Element Rows
1
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
3,030 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
Standards
ABMA
Features
A Press Fit Eccentric Sleeve

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.