Zoro Homepage

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-1/2-XBE

  • Zoro # G4155706


product price: $22.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2-XBE
Zoro #
G4155706
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Thread Size
10-32
Thread Length (In.)
0.25 in
Roller Dia. (In.)
0.5000
Roller Width (In.)
0.3750
Stud Dia. (In.)
0.1900
Stud Length (In.)
0.625
Overall Length
1 1/32 in
Stud Thread Length
1/4 in
Roller Diameter
1/2 in
Stud Thread Size
#10-32
Stud Diameter
3/16 in
Hex Drive Size
1/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.