Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-2-3/4-XBE

  • Zoro # G4190627


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-3/4-XBE
Zoro #
G4190627
UPC #
651041053564
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Size
1-14
Stud Dia. (In.)
1.0000
Roller Dia. (In.)
2.7500
Thread Length (In.)
1.125 in
Stud Length (In.)
2.250
Roller Width (In.)
1.5000
Roller Diameter
2 3/4 in
Hex Drive Size
1/2 in
Overall Length
3 25/32 in
Stud Thread Size
1"-14
Stud Diameter
1 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Item
Cam Follower
Roller Type
Hex Socket Head
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
15,280 lb
Type
Stud, Eccentric
Number of Bearings
1
Static Radial Load Capacity
16,650 lbf
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Closure
Double Sealed
Seal Type
Contact
Drive Type
Hex Socket
Duty Type
Standard
Maximum Temperature
250 Degrees F
Standards
ABMA
Roller Material Grade
52100
Load Direction
Radial
Roller Head Type
Flat
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Features
A Press Fit Eccentric Sleeve
Dynamic Radial Load Capacity
15,280 lbf
Drive Location
Stud
Seal Material
Molded Acetyl

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.