Zoro Homepage

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-3-1/4-XBE

  • Zoro # G3936676


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/4-XBE
Zoro #
G3936676
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Roller Dia. (In.)
3.2500
Stud Dia. (In.)
1.2500
Roller Width (In.)
1.7500
Thread Size
1-1/4-12
Stud Length (In.)
2.500
Thread Length (In.)
1.25 in
Hex Drive Size
5/8 in
Roller Diameter
3 1/4 in
Stud Thread Size
1 1/4"-12
Overall Length
4 9/32 in
Stud Thread Length
1 1/4 in
Stud Diameter
1 1/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Agency Compliance
ABMA
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Type
Stud, Eccentric
Item
Cam Follower
Number of Bearings
1
Stud Material
Carbon Steel
Roller Type
Hex Socket Head
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
25,260 lbf
Drive Type
Hex Socket
Duty Type
Standard
Standards
ABMA
Seal Material
Molded Acetyl
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
20,200 lbf
Roller Head Type
Flat
Load Direction
Radial
Rolling Element Rows
1
Closure
Double Sealed
Features
A Press Fit Eccentric Sleeve
Bearing Material Grade
AISI 52100
Drive Location
Stud
Lube Port Location
Roller Head, Stud End, Stud Side
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.