Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-3-XBE

  • Zoro # G3996702


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-3-XBE
Zoro #
G3996702
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Stud Length (In.)
2.500
Roller Dia. (In.)
3.0000
Stud Dia. (In.)
1.2500
Roller Width (In.)
1.7500
Thread Size
1-1/4-12
Thread Length (In.)
1.25 in
Overall Length
4 9/32 in
Stud Thread Length
1 1/4 in
Stud Diameter
1 1/4 in
Stud Thread Size
1 1/4"-12
Roller Diameter
3 in
Hex Drive Size
5/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Bearing Type
Needle Roller
Number of Bearings
1
Item
Cam Follower
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Type
Stud, Eccentric
Roller Type
Hex Socket Head
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Lube Port Location
Roller Head, Stud End, Stud Side
Standards
ABMA
Seal Type
Contact
Dynamic Radial Load Capacity
20,200 lbf
Features
A Press Fit Eccentric Sleeve
Closure
Double Sealed
System of Measurement
Inch
Roller Head Type
Flat
Static Radial Load Capacity
25,260 lbf
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Roller Material Grade
52100
Seal Material
Molded Acetyl
Load Direction
Radial
Duty Type
Standard
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.