Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-1-1/8-XB-SS

  • Zoro # G4005985


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-1/8-XB-SS
Zoro #
G4005985
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Roller Width (In.)
0.6250
Thread Size
7/16-20
Thread Length (In.)
0.5 in
Roller Dia. (In.)
1.1250
Stud Length (In.)
1.000
Stud Dia. (In.)
0.4375
Overall Length
1 21/32 in
Hex Drive Size
1/4 in
Stud Thread Length
1/2 in
Stud Diameter
7/16 in
Roller Diameter
1 1/8 in
Stud Thread Size
7/16"-20

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
3,030 lb
Roller Type
Hex Socket Head
Bearing Type
Needle Roller
Type
Stud
Agency Compliance
ABMA
Stud Material
Stainless Steel
Bearing Material
Stainless Steel
Number of Bearings
1
Roller Material
Stainless Steel
Item
Cam Follower
Duty Type
Standard
Drive Location
Stud
Resistance Properties
Corrosion Resistant
Roller Head Type
Flat
Seal Type
Contact
Bearing Material Grade
Type 440
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
1,560 lbf
Minimum Temperature
-30 Degrees F
Stud Material Grade
440
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
System of Measurement
Inch
Standards
ABMA
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Drive Type
Hex Socket
Rolling Element Rows
1
Roller Material Grade
440
Load Direction
Radial
Static Radial Load Capacity
1,860 lbf
Lubrication Openings
Oiler Hole

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.