Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-1-3/4-XB-SS

  • Zoro # G4080684


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-3/4-XB-SS
Zoro #
G4080684
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Roller Width (In.)
1.0000
Thread Size
3/4-16
Stud Dia. (In.)
0.7500
Thread Length (In.)
0.875 in
Roller Dia. (In.)
1.7500
Stud Length (In.)
1.750
Roller Diameter
1 3/4 in
Hex Drive Size
5/16 in
Stud Thread Size
3/4"-16
Stud Diameter
3/4 in
Overall Length
2 25/32 in
Stud Thread Length
7/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Roller Material
Stainless Steel
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
7,870 lb
Type
Stud
Stud Material
Stainless Steel
Number of Bearings
1
Bearing Type
Needle Roller
Agency Compliance
ABMA
Bearing Material
Stainless Steel
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
Seal Type
Contact
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
4,470 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Load Direction
Radial
Closure
Double Sealed
Duty Type
Standard
Bearing Material Grade
Type 440
Standards
ABMA
Lubrication Openings
Oiler Hole
Seal Material
Molded Acetyl
Resistance Properties
Corrosion Resistant
Roller Material Grade
440
Static Radial Load Capacity
4,770 lbf
Stud Material Grade
440
Drive Location
Stud
Drive Type
Hex Socket
Roller Head Type
Flat

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.