Zoro Homepage

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-1-3/8-XB-SS

  • Zoro # G3951403


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.375 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-3/8-XB-SS
Zoro #
G3951403
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Stud Dia.
0.5 in
Stud Length
1 1/4 in
Stud Length (In.)
1.250
Thread Size
1/2-20
Stud Dia. (In.)
0.5000
Roller Dia. (In.)
1.3750
Thread Length (In.)
0.625 in
Roller Width (In.)
0.7500
Overall Length
2 1/32 in
Roller Diameter
1 3/8 in
Hex Drive Size
1/4 in
Stud Diameter
1/2 in
Stud Thread Length
5/8 in
Stud Thread Size
1/2"-20

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Bearing Type
Needle Roller
Bearing Material
Stainless Steel
Type
Stud
Number of Bearings
1
Roller Type
Hex Socket Head
Roller Material
Stainless Steel
Item
Cam Follower
Agency Compliance
ABMA
Stud Material
Stainless Steel
Dynamic Load Capacity (Lb.)
4,470 lb
Drive Type
Hex Socket
Seal Type
Contact
Duty Type
Standard
Roller Material Grade
440
Standards
ABMA
Lubrication Openings
Oiler Hole
Closure
Double Sealed
Static Radial Load Capacity
2,580 lbf
Resistance Properties
Corrosion Resistant
Bearing Material Grade
Type 440
System of Measurement
Inch
Dynamic Radial Load Capacity
2,750 lbf
Rolling Element Rows
1
Drive Location
Stud
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Load Direction
Radial
Seal Material
Molded Acetyl
Stud Material Grade
440

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.