Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-1-7/8-XB-SS

  • Zoro # G4167502


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-7/8-XB-SS
Zoro #
G4167502
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Thread Length (In.)
0.875 in
Stud Length (In.)
1.750
Stud Dia. (In.)
0.7500
Roller Dia. (In.)
1.8750
Thread Size
3/4-16
Roller Width (In.)
1.0000
Overall Length
2 25/32 in
Stud Thread Length
7/8 in
Hex Drive Size
5/16 in
Stud Thread Size
3/4"-16
Roller Diameter
1 7/8 in
Stud Diameter
3/4 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
7,870 lb
Bearing Type
Needle Roller
Bearing Material
Stainless Steel
Agency Compliance
ABMA
Item
Cam Follower
Stud Material
Stainless Steel
Type
Stud
Roller Material
Stainless Steel
Roller Type
Hex Socket Head
Number of Bearings
1
Rolling Element Rows
1
Seal Material
Molded Acetyl
Resistance Properties
Corrosion Resistant
Drive Type
Hex Socket
Stud Material Grade
440
Load Direction
Radial
Roller Head Type
Flat
Standards
ABMA
Bearing Material Grade
Type 440
Roller Material Grade
440
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
4,470 lbf
Drive Location
Stud
Static Radial Load Capacity
4,770 lbf
Lubrication Openings
Oiler Hole
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Duty Type
Standard
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.