Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Std Stud, Sealed, SS

  • Mfr # CR-2-XB-SS

  • Zoro # G4043891


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-XB-SS
Zoro #
G4043891
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Width (In.)
1.2500
Stud Dia. (In.)
0.8750
Stud Length (In.)
2.000
Thread Size
7/8-14
Thread Length (In.)
1 in
Roller Dia. (In.)
2.0000
Stud Thread Length
1 in
Stud Diameter
7/8 in
Roller Diameter
2 in
Hex Drive Size
7/16 in
Overall Length
3 9/32 in
Stud Thread Size
7/8"-14

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
10,370 lb
Type
Stud
Number of Bearings
1
Stud Material
Stainless Steel
Item
Cam Follower
Bearing Type
Needle Roller
Agency Compliance
ABMA
Roller Material
Stainless Steel
Roller Type
Hex Socket Head
Bearing Material
Stainless Steel
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
6,420 lbf
System of Measurement
Inch
Roller Head Type
Flat
Seal Type
Contact
Duty Type
Standard
Bearing Material Grade
Type 440
Stud Material Grade
440
Dynamic Radial Load Capacity
5,660 lbf
Drive Type
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material Grade
440
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Features
Intended for Applications in Harsh Environments that Require Increased Corrosion Resistance. Excellent Choice for Outdoor Use or for Applications Such as Food Production Facilities that Require Frequent Wash-Down and Cleaning.
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
Drive Location
Stud
Standards
ABMA

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.