Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 11240lb., Double Row

  • Mfr # NUKR-47

  • Zoro # G0336220


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
47 mm
Roller Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-47
Zoro #
G0336220
UPC #
651041052185
Country of Origin
Multiple

Dimensions

Roller Dia.
47 mm
Roller Width
24 mm
Stud Dia.
0.7874 in
Stud Length
40.5 mm
Roller Dia. (In.)
1.8504
Roller Width (mm)
24.00
Roller Width (In.)
0.9449
Stud Dia. (In.)
0.7874
Roller Dia. (mm)
47.00
Stud Length (In.)
1.594
Stud Diameter
20 mm
Stud Thread Length
21 mm
Stud Thread Size
M20-1.5
Roller Diameter
47 mm
Overall Length
66 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Static Load Capacity (Lb.)
8,767 lb
Type
Stud
Roller Material
Alloy Steel
Item
Cam Follower
Number of Bearings
1
Dynamic Load Capacity (Lb.)
11,240 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Material Grade
52100
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
50,000 lbf
Standards
ABMA
Load Direction
Radial
Drive Type
Slotted
Maximum Speed
4,200 RPM Grease
Roller Head Type
Crowned
Drive Location
Stud
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Closure
Double Shielded
Dynamic Radial Load Capacity
39,000 lbf
Rolling Element Rows
2
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M20-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.