Zoro Homepage

Cam Follower, Stud, 1.1250in., 52100 Steel

  • Mfr # DCR-1-1/8

  • Zoro # G0387521


product price: $25.75
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-1/8
Zoro #
G0387521
UPC #
651041207271
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.5 in
Stud Length
1 in
Roller Dia. (In.)
1.1250
Roller Dia. (mm)
28.575
Roller Diameter
1 1/8 in
Stud Diameter
7/16 in
Overall Length
1 21/32 in
Stud Thread Length
1/2 in
Stud Thread Size
7/16"-20

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Roller Material
Alloy Steel
Type
Stud
Bearing Type
Needle Roller
Item
Cam Follower
Number of Bearings
1
Static Load Capacity (Lb.)
3,200 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Static Radial Load Capacity
3,200 lbf
Drive Type
Hex Socket
Load Direction
Radial
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
Drive Location
Stud
System of Measurement
Inch
Dynamic Radial Load Capacity
3,000 lbf
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Duty Type
Heavy
Standards
ABMA
Seal Material
Molded Acetyl
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Rolling Element Rows
2
Roller Head Type
Flat
Closure
Double Sealed
Lube Port Location
Roller Head, Stud End, Stud Side
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.