Zoro Homepage

Cam Follower, Stud, 1.2500in., 52100 Steel

  • Mfr # DCR-1-1/4

  • Zoro # G0336257


product price: $33.69
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.25 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-1/4
Zoro #
G0336257
UPC #
651041207288
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Stud Dia.
1.5 in
Stud Length
1 1/4 in
Roller Dia. (mm)
31.75
Roller Dia. (In.)
1.2500
Overall Length
2 1/32 in
Stud Thread Size
1/2"-20
Stud Thread Length
5/8 in
Roller Diameter
1 1/4 in
Stud Diameter
1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
4,300 lb
Type
Stud
Item
Cam Follower
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Material Grade
AISI 52100
Roller Head Type
Flat
Standards
ABMA
Drive Location
Stud
Seal Type
Contact
Dynamic Radial Load Capacity
4,100 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Rolling Element Rows
2
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
4,300 lbf
Duty Type
Heavy
Drive Type
Hex Socket
Seal Material
Molded Acetyl
Lube Port Location
Roller Head, Stud End, Stud Side
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Load Direction
Radial
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.