Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 12800lb., 2.2500in.

  • Mfr # DCR-2-1/4

  • Zoro # G0507766


product price: $74.79
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-2-1/4
Zoro #
G0507766
UPC #
651041207356
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1 in
Stud Length
2 in
Roller Dia. (mm)
57.15
Roller Dia. (In.)
2.2500
Stud Length (In.)
2.000
Roller Width (In.)
1.2500
Roller Width (mm)
31.75
Stud Dia. (In.)
1.0000
Overall Length
3 9/32 in
Stud Thread Size
7/8"-14
Stud Diameter
7/8 in
Hex Drive Size
1/2 in
Stud Thread Length
1 in
Roller Diameter
2 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
17,700 lb
Number of Bearings
1
Roller Material
Alloy Steel
Type
Stud
Item
Cam Follower
Dynamic Load Capacity (Lb.)
12,800 lb
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Standards
ABMA
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Load Direction
Radial
Seal Material
Molded Acetyl
System of Measurement
Inch
Roller Material Grade
52100
Dynamic Radial Load Capacity
12,800 lbf
Rolling Element Rows
2
Roller Head Type
Flat
Drive Location
Stud
Duty Type
Heavy
Closure
Double Sealed
Static Radial Load Capacity
17,700 lbf
Minimum Temperature
-30 Degrees F
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.