Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 12800lb, 2.2500in, Steel

  • Mfr # DCR-2-1/4-C

  • Zoro # G0507678


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-2-1/4-C
Zoro #
G0507678
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1 in
Stud Length
2 in
Stud Dia. (In.)
1.0000
Roller Width (In.)
1.2500
Roller Width (mm)
31.75
Roller Dia. (In.)
2.2500
Roller Dia. (mm)
57.15
Stud Length (In.)
2.000
Roller Diameter
2 1/4 in
Overall Length
3 9/32 in
Stud Thread Size
7/8"-14
Stud Diameter
7/8 in
Stud Thread Length
1 in
Hex Drive Size
1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Type
Stud
Roller Material
Alloy Steel
Item
Cam Follower
Dynamic Load Capacity (Lb.)
12,800 lb
Static Load Capacity (Lb.)
17,700 lb
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Seal Material
Molded Acetyl
Features
for Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Standards
ABMA
Roller Head Type
Crowned
Lube Port Location
Roller Head, Stud End, Stud Side
Static Radial Load Capacity
17,700 lbf
Drive Location
Stud
Load Direction
Radial
Dynamic Radial Load Capacity
12,800 lbf
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Roller Material Grade
52100
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F
Seal Type
Contact
Closure
Double Sealed
Duty Type
Heavy
Rolling Element Rows
2
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.