Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 1.3750in., Double Row

  • Mfr # DCR-1-3/8-C

  • Zoro # G0387409


product price: $41.69
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.375 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-3/8-C
Zoro #
G0387409
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Stud Dia.
0.5 in
Stud Length
1 1/4 in
Roller Dia. (In.)
1.3750
Roller Dia. (mm)
34.925
Roller Diameter
1 3/8 in
Stud Diameter
1/2 in
Overall Length
2 1/32 in
Stud Thread Size
1/2"-20
Stud Thread Length
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Static Load Capacity (Lb.)
4,300 lb
Item
Cam Follower
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Static Radial Load Capacity
4,300 lbf
Seal Material
Molded Acetyl
Features
for Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Standards
ABMA
Load Direction
Radial
Roller Head Type
Crowned
Seal Type
Contact
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Material Grade
52100
Dynamic Radial Load Capacity
4,100 lbf
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Rolling Element Rows
2
Drive Type
Hex Socket
Closure
Double Sealed
System of Measurement
Inch
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.