Cam Follower, Stud, 17300lb, 2.5000in, Steel

  • Mfr # DCR-2-1/2

  • Zoro # G0336141


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-2-1/2
Zoro #
G0336141
UPC #
651041207363
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
0.875 in
Stud Length
2 1/4 in
Roller Dia. (mm)
63.5
Roller Width (mm)
38.1
Roller Width (In.)
1.5000
Roller Dia. (In.)
2.5000
Stud Length (In.)
2.250
Stud Dia. (In.)
0.8750
Overall Length
3 25/32 in
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Hex Drive Size
9/16 in
Stud Thread Size
1"-14
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
20,800 lb
Number of Bearings
1
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
17,300 lb
Item
Cam Follower
Type
Stud
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Standards
ABMA
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Rolling Element Rows
2
Duty Type
Heavy
Drive Location
Stud
Drive Type
Hex Socket
Roller Material Grade
52100
Roller Head Type
Flat
Closure
Double Sealed
Static Radial Load Capacity
20,800 lbf
Maximum Temperature
250 Degrees F
Load Direction
Radial
Seal Type
Contact
Dynamic Radial Load Capacity
17,300 lbf
Seal Material
Molded Acetyl

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.