Zoro Homepage

Cam Follower, Stud, 17759lb., 2.4409in.

  • Mfr # NUKR-62-C

  • Zoro # G0507285


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
62 mm
Roller Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-62-C
Zoro #
G0507285
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
62 mm
Roller Width
29 mm
Stud Dia.
0.9449 in
Stud Length
49.5 mm
Stud Length (In.)
1.949
Roller Dia. (mm)
62.00
Stud Dia. (In.)
0.9449
Roller Width (mm)
29.00
Roller Dia. (In.)
2.4409
Roller Width (In.)
1.1417
Overall Length
80 mm
Stud Thread Length
25 mm
Stud Thread Size
M24-1.5
Stud Diameter
24 mm
Roller Diameter
62 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
17,759 lb
Roller Material
Alloy Steel
Number of Bearings
1
Static Load Capacity (Lb.)
13,263 lb
Item
Cam Follower
Type
Stud
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Standards
ABMA
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Roller Material Grade
52100
Drive Type
Slotted
Dynamic Radial Load Capacity
59,000 lbf
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
79,000 lbf
Closure
Double Shielded
System of Measurement
Metric
Drive Location
Stud
Maximum Speed
2,600 RPM Grease
Rolling Element Rows
2
Roller Head Type
Flat

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M24-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.