Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 20907lb., 0.9449in. dia

  • Mfr # NUKR-72-E

  • Zoro # G0507781


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
72 mm
Roller Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-72-E
Zoro #
G0507781
UPC #
651041228177
Country of Origin
Multiple

Dimensions

Roller Dia.
72 mm
Roller Width
29 mm
Stud Dia.
0.9449 in
Stud Length
49.5 mm
Roller Width (mm)
29.00
Roller Dia. (In.)
2.8346
Stud Dia. (In.)
0.9449
Roller Dia. (mm)
72.00
Roller Width (In.)
1.1417
Stud Length (In.)
1.949
Overall Length
80 mm
Roller Diameter
72 mm
Stud Diameter
24 mm
Stud Thread Size
M24-1.5
Stud Thread Length
25 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Eccentric
Type
Stud
Number of Bearings
1
Item
Cam Follower
Static Load Capacity (Lb.)
14,612 lb
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
20,907 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Closure
Double Shielded
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
65,000 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
System of Measurement
Metric
Roller Material Grade
52100
Maximum Speed
2,100 RPM Grease
Duty Type
Heavy
Rolling Element Rows
2
Static Radial Load Capacity
93,000 lbf
Load Direction
Radial
Drive Location
Stud
Drive Type
Slotted

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M24-1.5, Stud Type Eccentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.