Zoro Homepage

Cam Follower, Stud, 20907lb., 2.8346in.

  • Mfr # NUKR-72-C

  • Zoro # G0507276


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
72 mm
Roller Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-72-C
Zoro #
G0507276
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
72 mm
Roller Width
29 mm
Stud Dia.
0.9449 in
Stud Length
49.5 mm
Roller Dia. (In.)
2.8346
Stud Dia. (In.)
0.9449
Roller Dia. (mm)
72.00
Stud Length (In.)
1.949
Roller Width (In.)
1.1417
Roller Width (mm)
29.00
Overall Length
80 mm
Stud Diameter
24 mm
Stud Thread Length
25 mm
Stud Thread Size
M24-1.5
Roller Diameter
72 mm

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M24-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.