Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 29700lb., Double Row

  • Mfr # DCR-3-C

  • Zoro # G2002351


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
3 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-3-C
Zoro #
G2002351
UPC #
651041207387
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Roller Width (mm)
44.45
Roller Width (In.)
1.7500
Stud Length (In.)
2.500
Roller Dia. (mm)
76.2
Roller Dia. (In.)
3.0000
Stud Dia. (In.)
1.2500
Stud Thread Length
1 1/4 in
Overall Length
4 9/32 in
Roller Diameter
3 in
Stud Diameter
1 1/4 in
Hex Drive Size
5/8 in
Stud Thread Size
1 1/4"-12

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Item
Cam Follower
Static Load Capacity (Lb.)
40,200 lb
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
29,700 lb
Number of Bearings
1
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Seal Type
Contact
Dynamic Radial Load Capacity
29,700 lbf
Roller Head Type
Crowned
System of Measurement
Inch
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Drive Location
Stud
Static Radial Load Capacity
40,200 lbf
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Load Direction
Radial
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Seal Material
Molded Acetyl
Roller Material Grade
52100
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Standards
ABMA

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.