Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 29899 lb., 3.5433in.

  • Mfr # NUKR-90-E

  • Zoro # G0507346


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
90 mm
Roller Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-90-E
Zoro #
G0507346
UPC #
651041206847
Country of Origin
Multiple

Dimensions

Roller Dia.
90 mm
Roller Width
35 mm
Stud Dia.
1.1811 in
Stud Length
63 mm
Stud Dia. (In.)
1.1811
Roller Width (mm)
35.00
Roller Dia. (In.)
3.5433
Roller Dia. (mm)
90.00
Roller Width (In.)
1.3780
Stud Length (In.)
2.480
Overall Length
100 mm
Stud Thread Length
32 mm
Roller Diameter
90 mm
Stud Thread Size
M30-1.5
Stud Diameter
30 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Eccentric
Type
Stud
Roller Material
Alloy Steel
Item
Cam Follower
Static Load Capacity (Lb.)
21,356 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
29,899 lb
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Maximum Temperature
250 Degrees F
Drive Location
Stud
Roller Material Grade
52100
Maximum Speed
1,800 RPM Grease
Static Radial Load Capacity
133,000 lbf
Closure
Double Shielded
Roller Head Type
Crowned
Load Direction
Radial
Rolling Element Rows
2
Drive Type
Slotted
Dynamic Radial Load Capacity
95,000 lbf
Minimum Temperature
-30 Degrees F
System of Measurement
Metric
Duty Type
Heavy
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M30-1.5, Stud Type Eccentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.