Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 37000lb, 3.5000in, Steel

  • Mfr # DCR-3-1/2

  • Zoro # G2002430


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-3-1/2
Zoro #
G2002430
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 3/4 in
Roller Dia. (mm)
88.9
Roller Width (mm)
50.8
Stud Length (In.)
2.750
Stud Dia. (In.)
1.2500
Roller Width (In.)
2.0000
Roller Dia. (In.)
3.5000
Stud Thread Size
1 3/8"-12
Hex Drive Size
5/8 in
Stud Thread Length
1 3/8 in
Stud Diameter
1 3/8 in
Overall Length
4 25/32 in
Roller Diameter
3 1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
37,000 lb
Static Load Capacity (Lb.)
49,500 lb
Type
Stud
Number of Bearings
1
Item
Cam Follower
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
System of Measurement
Inch
Standards
ABMA
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Duty Type
Heavy
Dynamic Radial Load Capacity
37,000 lbf
Drive Type
Hex Socket
Seal Type
Contact
Static Radial Load Capacity
49,500 lbf
Rolling Element Rows
2
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Seal Material
Molded Acetyl
Closure
Double Sealed
Drive Location
Stud
Load Direction
Radial

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.