Zoro Homepage

Cam Follower, Stud, 46700lb, 4.0000in, Steel

  • Mfr # DCR-4

  • Zoro # G0507739


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-4
Zoro #
G0507739
UPC #
651041207417
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
1.5 in
Stud Length
3 1/2 in
Stud Dia. (In.)
1.5000
Roller Dia. (In.)
4.0000
Stud Length (In.)
3.500
Roller Width (In.)
2.2500
Roller Dia. (mm)
101.6
Roller Width (mm)
57.15
Overall Length
5 25/32 in
Roller Diameter
4 in
Stud Thread Size
1 1/2"-12
Stud Diameter
1 1/2 in
Hex Drive Size
3/4 in
Stud Thread Length
1 1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Number of Bearings
1
Type
Stud
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
46,700 lb
Static Load Capacity (Lb.)
58,800 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Dynamic Radial Load Capacity
46,700 lbf
Load Direction
Radial
Standards
ABMA
Closure
Double Sealed
Duty Type
Heavy
Static Radial Load Capacity
58,800 lbf
Roller Material Grade
52100
Seal Type
Contact
Seal Material
Molded Acetyl
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Drive Location
Stud
Rolling Element Rows
2
Drive Type
Hex Socket
Roller Head Type
Flat
Bearing Material Grade
AISI 52100
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.