Zoro Homepage

Cam Follower, Stud, 52100 Steel, Double Row

  • Mfr # NUKR-30-B

  • Zoro # G0507949


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
30 mm
Roller Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-30-B
Zoro #
G0507949
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
30 mm
Roller Width
14 mm
Stud Dia.
12 mm
Stud Length
25 mm
Stud Diameter
12 mm
Roller Diameter
30 mm
Stud Thread Size
M12x1.5
Stud Thread Length
13 mm
Hex Drive Size
6 mm
Overall Length
40 mm

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
1,420 lb
Type
Stud
Number of Bearings
1
Bearing Type
Needle Roller
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Material Grade
AISI 52100
Load Direction
Radial
Closure
Double Shielded
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
System of Measurement
Metric
Standards
ABMA
Static Radial Load Capacity
1,420 lbf
Roller Material Grade
52100
Drive Location
Stud
Drive Type
Hex Socket
Roller Head Type
Crowned
Dynamic Radial Load Capacity
2,990 lbf

Description

Cam Follower, Closure Double Shielded, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M12x1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.