Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 5660lb., 1.5000in, Steel

  • Mfr # DCR-1-1/2-C

  • Zoro # G0336099


product price: $60.69
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.5 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-1/2-C
Zoro #
G0336099
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Roller Dia. (In.)
1.5000
Roller Width (mm)
22.225
Stud Dia. (In.)
0.6250
Roller Width (In.)
0.8750
Roller Dia. (mm)
38.1
Stud Length (In.)
1.500
Stud Diameter
5/8 in
Stud Thread Size
5/8"-18
Hex Drive Size
3/8 in
Roller Diameter
1 1/2 in
Stud Thread Length
3/4 in
Overall Length
2 13/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Dynamic Load Capacity (Lb.)
5,660 lb
Static Load Capacity (Lb.)
6,180 lb
Roller Material
Alloy Steel
Item
Cam Follower
Type
Stud
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Duty Type
Heavy
Seal Material
Molded Acetyl
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Drive Type
Hex Socket
Maximum Temperature
250 Degrees F
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Seal Type
Contact
Dynamic Radial Load Capacity
5,660 lbf
Roller Material Grade
52100
Static Radial Load Capacity
6,180 lbf
Closure
Double Sealed
Standards
ABMA
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Load Direction
Radial
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Location
Stud
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.