Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 5660lb., 1.6250in, Steel

  • Mfr # DCR-1-5/8-C

  • Zoro # G0507705


product price: $50.85
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-5/8-C
Zoro #
G0507705
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.75 in
Stud Length
1 1/2 in
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.6250
Roller Dia. (mm)
41.275
Stud Dia. (In.)
0.7500
Roller Width (mm)
22.225
Stud Length (In.)
1.500
Stud Diameter
5/8 in
Stud Thread Size
5/8"-18
Stud Thread Length
3/4 in
Roller Diameter
1 5/8 in
Overall Length
2 13/32 in
Hex Drive Size
3/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Number of Bearings
1
Roller Material
Alloy Steel
Type
Stud
Static Load Capacity (Lb.)
6,180 lb
Dynamic Load Capacity (Lb.)
5,660 lb
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Load Direction
Radial
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Standards
ABMA
Duty Type
Heavy
System of Measurement
Inch
Drive Location
Stud
Seal Material
Molded Acetyl
Seal Type
Contact
Rolling Element Rows
2
Lube Port Location
Roller Head, Stud End, Stud Side
Roller Material Grade
52100
Drive Type
Hex Socket
Static Radial Load Capacity
6,180 lbf
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
5,660 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.