Zoro Homepage

Cam Follower, Stud, 6069lb, 1.3780in., Steel

  • Mfr # NUKR-35-E

  • Zoro # G0507836


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
35 mm
Roller Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-35-E
Zoro #
G0507836
UPC #
651041247192
Country of Origin
Multiple

Dimensions

Roller Dia.
35 mm
Roller Width
18 mm
Stud Dia.
0.6299 in
Stud Length
32.5 mm
Roller Dia. (In.)
1.3780
Roller Dia. (mm)
35.00
Stud Dia. (In.)
0.6299
Roller Width (In.)
0.7087
Stud Length (In.)
1.280
Roller Width (mm)
18.00
Overall Length
52 mm
Roller Diameter
35 mm
Stud Diameter
16 mm
Stud Thread Length
17 mm
Stud Thread Size
M16-1.5

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Eccentric
Static Load Capacity (Lb.)
5,170 lb
Roller Material
Alloy Steel
Type
Stud
Item
Cam Follower
Dynamic Load Capacity (Lb.)
6,069 lb
Number of Bearings
1
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Closure
Double Shielded
Dynamic Radial Load Capacity
23,000 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
6,500 RPM Grease
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Static Radial Load Capacity
27,000 lbf
Roller Material Grade
52100
Load Direction
Radial
System of Measurement
Metric
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Drive Location
Stud
Roller Head Type
Crowned
Drive Type
Slotted

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M16-1.5, Stud Type Eccentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.