Zoro Homepage

Cam Follower, Stud, 6069lb., 1.5748in.

  • Mfr # NUKR-40-C

  • Zoro # G0507319


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
40 mm
Roller Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-40-C
Zoro #
G0507319
UPC #
651041169814
Country of Origin
Multiple

Dimensions

Roller Dia.
40 mm
Roller Width
20 mm
Stud Dia.
0.7087 in
Stud Length
36.5 mm
Stud Length (In.)
1.437
Roller Width (mm)
20.00
Roller Width (In.)
0.7874
Roller Dia. (In.)
1.5748
Roller Dia. (mm)
40.00
Stud Dia. (In.)
0.7087
Overall Length
58 mm
Stud Diameter
18 mm
Roller Diameter
40 mm
Stud Thread Size
M18-1.5
Stud Thread Length
19 mm

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M18-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.