Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 6969lb., Double Row

  • Mfr # NUKR-40

  • Zoro # G0336239


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
40 mm
Roller Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-40
Zoro #
G0336239
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
40 mm
Roller Width
20 mm
Stud Dia.
0.7087 in
Stud Length
36.5 mm
Roller Dia. (In.)
1.5748
Roller Width (In.)
0.7874
Roller Dia. (mm)
40.00
Stud Length (In.)
1.437
Stud Dia. (In.)
0.7087
Roller Width (mm)
20.00
Overall Length
58 mm
Stud Diameter
18 mm
Stud Thread Length
19 mm
Stud Thread Size
M18-1.5
Roller Diameter
40 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
6,969 lb
Item
Cam Follower
Type
Stud
Static Load Capacity (Lb.)
5,575 lb
Number of Bearings
1
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Features
Made with a Double Row of Heavy Rollers for Extremely High Load Applications. These Heavy Duty Bearings are Assembled with Metallic Side Shields Helping to Retain Grease and Keep Out Containments.
Standards
ABMA
Duty Type
Heavy
Maximum Speed
5,500 RPM Grease
Bearing Material Grade
AISI 52100
Roller Head Type
Crowned
Rolling Element Rows
2
Dynamic Radial Load Capacity
24,800 lbf
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Load Direction
Radial
Closure
Double Shielded
System of Measurement
Metric
Drive Type
Slotted
Static Radial Load Capacity
31,000 lbf
Drive Location
Stud

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M18-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.