Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 72400lb, 5.000in, Steel

  • Mfr # DCR-5

  • Zoro # G0507720


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
5 in
Roller Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-5
Zoro #
G0507720
UPC #
651041207424
Country of Origin
Multiple

Dimensions

Roller Dia.
5 in
Roller Width
2 3/4 in
Stud Dia.
2 in
Stud Length
5 1/16 in
Stud Dia. (In.)
2.0000
Roller Dia. (In.)
5.000
Roller Width (mm)
69.85
Roller Width (In.)
2.7500
Stud Length (In.)
5.062
Roller Dia. (mm)
127.00
Overall Length
7 27/32 in
Roller Diameter
5 in
Stud Thread Length
1 9/16 in
Stud Thread Size
2"-12
Stud Diameter
2 in
Hex Drive Size
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Number of Bearings
1
Item
Cam Follower
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
72,400 lb
Static Load Capacity (Lb.)
98,400 lb
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Standards
ABMA
System of Measurement
Inch
Load Direction
Radial
Closure
Double Sealed
Duty Type
Heavy
Seal Type
Contact
Roller Material Grade
52100
Drive Type
Hex Socket
Static Radial Load Capacity
98,400 lbf
Drive Location
Stud
Roller Head Type
Flat
Bearing Material Grade
AISI 52100
Seal Material
Molded Acetyl
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
72,400 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 7 27/32 in, Roller Diameter 5 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.