Zoro Homepage

Cam Follower, Stud, 72400lb., Double Row

  • Mfr # DCR-5-C

  • Zoro # G0507635


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
5 in
Roller Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-5-C
Zoro #
G0507635
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
5 in
Roller Width
2 3/4 in
Stud Dia.
2 in
Stud Length
5 1/16 in
Roller Dia. (mm)
127.00
Stud Length (In.)
5.062
Roller Width (mm)
69.85
Roller Width (In.)
2.7500
Stud Dia. (In.)
2.0000
Roller Dia. (In.)
5.000
Hex Drive Size
1 in
Roller Diameter
5 in
Stud Thread Length
1 9/16 in
Stud Thread Size
2"-12
Stud Diameter
2 in
Overall Length
7 27/32 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 7 27/32 in, Roller Diameter 5 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 3/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.