Zoro Homepage

Cam Follower, Stud, 8400lb., 0.7500in. dia.

  • Mfr # DCR-1-7/8

  • Zoro # G0507775


product price: $46.85
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-7/8
Zoro #
G0507775
UPC #
651041207332
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Roller Dia. (mm)
47.625
Roller Width (mm)
25.4
Stud Length (In.)
1.750
Roller Dia. (In.)
1.8750
Roller Width (In.)
1.0000
Stud Dia. (In.)
0.7500
Overall Length
2 25/32 in
Stud Diameter
3/4 in
Stud Thread Length
7/8 in
Stud Thread Size
3/4"-16
Roller Diameter
1 7/8 in
Hex Drive Size
3/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.