Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 8400lb., 1.7500in, Steel

  • Mfr # DCR-1-3/4-C

  • Zoro # G0507696


product price: $63.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-1-3/4-C
Zoro #
G0507696
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.625 in
Stud Length
1 3/4 in
Roller Width (In.)
1.0000
Roller Dia. (In.)
1.7500
Stud Dia. (In.)
0.6250
Stud Length (In.)
1.750
Roller Dia. (mm)
44.45
Roller Width (mm)
25.4
Stud Thread Length
7/8 in
Stud Thread Size
3/4"-16
Roller Diameter
1 3/4 in
Stud Diameter
3/4 in
Hex Drive Size
3/8 in
Overall Length
2 25/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
10,800 lb
Roller Material
Alloy Steel
Type
Stud
Number of Bearings
1
Dynamic Load Capacity (Lb.)
8,400 lb
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Static Radial Load Capacity
10,800 lbf
Lube Port Location
Roller Head, Stud End, Stud Side
Features
For Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Bearing Material Grade
AISI 52100
Seal Type
Contact
Roller Head Type
Crowned
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Duty Type
Heavy
Drive Type
Hex Socket
System of Measurement
Inch
Rolling Element Rows
2
Closure
Double Sealed
Load Direction
Radial
Standards
ABMA
Dynamic Radial Load Capacity
8,400 lbf
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.