Zoro Homepage

Cam Follower, Stud, 93800lb., 6.000in, Steel

  • Mfr # DCR-6-C

  • Zoro # G0507626


product price: $1,878.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
6 in
Roller Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-6-C
Zoro #
G0507626
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
6 in
Roller Width
3 1/4 in
Stud Dia.
2.5 in
Stud Length
6 in
Roller Dia. (mm)
152.4
Roller Width (In.)
3.2500
Stud Length (In.)
6.000
Stud Dia. (In.)
2.500
Roller Dia. (In.)
6.000
Roller Width (mm)
82.55
Roller Diameter
6 in
Stud Diameter
2 1/2 in
Stud Thread Size
2 1/2"-12
Stud Thread Length
3 in
Overall Length
9 9/32 in
Hex Drive Size
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Static Load Capacity (Lb.)
160,000 lb
Roller Material
Alloy Steel
Item
Cam Follower
Dynamic Load Capacity (Lb.)
93,800 lb
Type
Stud
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Features
for Extremely High Load or High Impact Applications, Needle Roller Bearings are the Preferred Choice for Applications that Exhibit Radial Loads
Seal Material
Molded Acetyl
Closure
Double Sealed
Seal Type
Contact
Rolling Element Rows
2
Load Direction
Radial
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Location
Stud
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Dynamic Radial Load Capacity
93,800 lbf
Standards
ABMA
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
160,000 lbf
System of Measurement
Inch
Roller Head Type
Crowned
Drive Type
Hex Socket
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 9 9/32 in, Roller Diameter 6 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.