Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, 93800lb, 6.000in, Steel

  • Mfr # DCR-6

  • Zoro # G0507711


product price: $1,760.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
6 in
Roller Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-6
Zoro #
G0507711
UPC #
651041207431
Country of Origin
Multiple

Dimensions

Roller Dia.
6 in
Roller Width
3 1/4 in
Stud Dia.
2.5 in
Stud Length
6 in
Roller Width (In.)
3.2500
Stud Length (In.)
6.000
Roller Dia. (In.)
6.000
Roller Dia. (mm)
152.4
Roller Width (mm)
82.55
Stud Dia. (In.)
2.500
Overall Length
9 9/32 in
Roller Diameter
6 in
Stud Diameter
2 1/2 in
Hex Drive Size
1 in
Stud Thread Size
2 1/2"-12
Stud Thread Length
3 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Roller Material
Alloy Steel
Item
Cam Follower
Static Load Capacity (Lb.)
160,000 lb
Dynamic Load Capacity (Lb.)
93,800 lb
Type
Stud
Number of Bearings
1
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Standards
ABMA
Features
Designed with a Double Row of Heavy Duty Rollers, Thicker Outer Rings and Special Full-Contact Seals
Drive Type
Hex Socket
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
Seal Type
Contact
Load Direction
Radial
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Closure
Double Sealed
Seal Material
Molded Acetyl
System of Measurement
Inch
Roller Head Type
Flat
Dynamic Radial Load Capacity
93,800 lbf
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
160,000 lbf
Rolling Element Rows
2

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 9 9/32 in, Roller Diameter 6 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3 1/4 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.