Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Double Row, Steel

  • Mfr # NUKR-30

  • Zoro # G0335907


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
30 mm
Roller Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUKR-30
Zoro #
G0335907
UPC #
651041051638
Country of Origin
Multiple

Dimensions

Roller Dia.
30 mm
Roller Width
14 mm
Stud Dia.
12 mm
Stud Length
25 mm
Stud Diameter
12 mm
Roller Diameter
30 mm
Stud Thread Size
M12x1.5
Overall Length
40 mm
Stud Thread Length
13 mm

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Type
Stud
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Item
Cam Follower
Static Load Capacity (Lb.)
1,420 lb
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Duty Type
Heavy
Static Radial Load Capacity
1,420 lbf
Drive Location
Stud
Roller Head Type
Crowned
Standards
ABMA
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
2,990 lbf
Closure
Double Shielded

Description

Cam Follower, Closure Double Shielded, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 2, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M12x1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.