Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Stud, Hex Socket, Sealed

  • Mfr # CR-1-3/4-XB

  • Zoro # G3919343


product price: $49.49
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-1-3/4-XB
Zoro #
G3919343
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Stud Length (In.)
1.750
Roller Dia. (In.)
1.7500
Thread Length (In.)
0.875 in
Stud Dia. (In.)
0.7500
Thread Size
3/4-16
Roller Width (In.)
1.0000
Hex Drive Size
5/16 in
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Overall Length
2 25/32 in
Stud Thread Size
3/4"-16
Stud Diameter
3/4 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
7,870 lb
Type
Stud
Item
Cam Follower
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
7,950 lb
Agency Compliance
ABMA
Number of Bearings
1
Roller Type
Hex Socket Head
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Lubrication Openings
Oiler Hole
Drive Location
Stud
Roller Material Grade
52100
Dynamic Radial Load Capacity
7,870 lbf
Static Radial Load Capacity
7,950 lbf
Rolling Element Rows
1
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Drive Type
Hex Socket
System of Measurement
Inch
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Seal Material
Molded Acetyl
Duty Type
Standard
Load Direction
Radial
Seal Type
Contact
Standards
ABMA
Bearing Material Grade
AISI 52100
Roller Head Type
Flat
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.