Zoro Homepage

Cam Follower, Stud, Hex Socket, Sealed

  • Mfr # CR-1/2-XB

  • Zoro # G4199982


product price: $18.79
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2-XB
Zoro #
G4199982
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Thread Size
10-32
Roller Width (In.)
0.3750
Roller Dia. (In.)
0.5000
Thread Length (In.)
0.25 in
Stud Dia. (In.)
0.1900
Stud Length (In.)
0.625
Hex Drive Size
1/8 in
Overall Length
1 1/32 in
Stud Thread Length
1/4 in
Stud Diameter
3/16 in
Stud Thread Size
#10-32
Roller Diameter
1/2 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Bearing Type
Needle Roller
Number of Bearings
1
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Static Load Capacity (Lb.)
720 lb
Item
Cam Follower
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
970 lb
Drive Location
Stud
Closure
Double Sealed
Drive Type
Hex Socket
Load Direction
Radial
Rolling Element Rows
1
Standards
ABMA
Roller Head Type
Flat
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
720 lbf
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Seal Material
Molded Acetyl
Seal Type
Contact
Dynamic Radial Load Capacity
970 lbf
Duty Type
Standard

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.