Zoro Homepage

Cam Follower, Stud, Hex Socket, Sealed

  • Mfr # CR-2-XB

  • Zoro # G4233013


product price: $53.65
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-XB
Zoro #
G4233013
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2 in
Roller Width
1 1/4 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Dia. (In.)
2.0000
Roller Width (In.)
1.2500
Thread Length (In.)
1 in
Stud Dia. (In.)
0.8750
Stud Length (In.)
2.000
Thread Size
7/8-14
Hex Drive Size
7/16 in
Stud Thread Size
7/8"-14
Overall Length
3 9/32 in
Stud Thread Length
1 in
Stud Diameter
7/8 in
Roller Diameter
2 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
10,700 lb
Number of Bearings
1
Roller Type
Hex Socket Head
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Type
Stud
Item
Cam Follower
Dynamic Load Capacity (Lb.)
10,370 lb
Stud Material
Carbon Steel
Drive Type
Hex Socket
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
10,700 lbf
Load Direction
Radial
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Dynamic Radial Load Capacity
10,370 lbf
Seal Material
Molded Acetyl
Duty Type
Standard
Rolling Element Rows
1
Features
Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Roller Head Type
Flat
Drive Location
Stud
Lubrication Openings
Oiler Hole
Closure
Double Sealed
Standards
ABMA

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1-1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.